Beli telescopic mirror di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ULLMAN Round Telescoping Inspection Mirror
    Mulai

    Rp229.900

    ULLMAN Round Telescoping Inspection Mirror
    Deskripsi:
    With a 1-1/4inch diameter round mirror the HTE-2 inspection mirror can be adjusted for optimal viewing and inspection.The HTE-2 Telescopes from 6-1/2inch to 35inch for fast and accurate inspection.Ullman's standard non-slip grip helps prevent drops and slipping in wet or oily hands while a handy pocket clip adheres the HTE-2 to clothing for secure carry and convenient access.
    atribut:
    • Overall Height (inch): 1/2
    • COO: Assembled in America from domestic and globally sourced components
  2. SHINWA Inspection Mirror
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

    SHINWA Inspection Mirror
    Deskripsi:
    Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.
  3. monotaro Inspection Mirror
    Rating:
    80% of 100
    (1)
    Mulai

    Rp49.900

    monotaro Inspection Mirror
    atribut:
    • Internal capacity: One
    • Material (mirror): Glass
    • Mirror Shape: Round Shape
  4. SHINWA Inspection Mirror with LED Light
    Mulai

    Rp309.900

    SHINWA Inspection Mirror with LED Light
    Deskripsi:
    - Battery for monitoring LR44 x 3
    atribut:
    • Finish Material: Antenna part: Brass, Inspection mirror part: Glass, ABC resin, Light part: ABS resin
  5. monotaro.id Inspection Mirror
    Mulai

    Rp609.900

    monotaro.id Inspection Mirror
    Deskripsi:
    Inspection Mirror 12 inch adalah cermin cembung kaca kolong mobil untuk mendeteksi/inspeksi barang-barang yang berbahaya. Mirror terbuat dari akrilik khusus yang tidak mudah pecah dan mudah dibersihkan hanya dengan air dan kain lembut.Product elements :1.Acrylic Mirror2.Card Buckle3.Waher & Cap4.Rotary Wheel5.Aluminium Pipe6.LED Torch
    atribut:
    • Mirror diameter (inch): 12
    • Handle Length (inch): 51
    • Mirror Shape: Cermin Cembung
  6. Shinwa Rules Inpection Mirror with LED Light
    Mulai

    Rp349.900

    Shinwa Rules Inpection Mirror with LED Light
    Deskripsi:
    -Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.
    atribut:
    • Volume: 1 unit
  7. ENGINEER Inspection Mirror (Cermin Inspeksi)
    67%
    Mulai

    Rp129.900

    ENGINEER Inspection Mirror (Cermin Inspeksi)
    Deskripsi:
    -The angle of the reflecting mirror can be changed flexibly.-Optimum for inspecting FAX and copying machines as well as narrow and difficult to see areas such as inside and back of machines, around the car engine, etc.
    atribut:
    • Mirror: Glass
  8. PROTO Inspection Mirror
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    PROTO Inspection Mirror
    atribut:
    • Swivel Type: All Angle Ball Joint
  9. ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Mulai

    Rp3.499.900

    ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): 0 to 3.5
    • High Pressure Gauge (MPa): 0 to 3.5
    • Low Pressure Compound Gauge (MPa): -0.1 to 1.7
    • Port Size: 1/4 flare (UNF7/16-20 thread)
  10. TRUSCO Inspection Mirror
    Mulai

    Rp1.699.900

    TRUSCO Inspection Mirror
    Deskripsi:
    -Aluminum pole part is lightweight and easy to use.-Clear mirror with no distortion is adopted.-Joint part is extendable with one touch.-Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.-Nylon case
    atribut:
    • DiameterxHeight: 240x800mm
    • Accessories: Nylon case
    • Purpose of Use: Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.
  11. TRUSCO Stainless Inspection Mirror
    Mulai

    Rp509.900

    TRUSCO Stainless Inspection Mirror
    Deskripsi:
    -A stainless steel inspection mirror.-Since a stainless steel mirror, it doesn't break.-Taking countermeasures against foreign objects contamination and cavity has been removed.
    atribut:
    • Mirror Dimension: 90x50mm
    • Total Length: 246 to 722mm
    • Mirror Shape: Rectangular Type
  12. TRUSCO Inspection Mirror
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    TRUSCO Inspection Mirror
    atribut:
    • Clip: Iron
    • Connection Component: Iron, Rubber
    • Mirror: Glass
    • Mirror Frame: ABS Resin
    • Rod Pat: Brass
  13. WESTWARD Inspection Mirror (Cermin Inspeksi)
    Mulai

    Rp83.900

    WESTWARD Inspection Mirror (Cermin Inspeksi)
    atribut:
    • Item: Inspection Mirror
  14. Non Brand Inspection Mirror
    Mulai

    Rp759.900

    Non Brand Inspection Mirror
    Deskripsi:
    Alat yang berfungsi untuk mengetahui apa saja yang berada di bawah atau kolong mobil. alat ini berbentuk seperti tongkat yang dibawahnya terletak kaca cembung yang berfungsi untuk memantulkan cahaya dari bawah mobil, alat ini dilengkapi roda dan senter
  15. Shinwa Rules Inspection Mirror With Led Light
    Mulai

    Rp309.900

    Shinwa Rules Inspection Mirror With Led Light
    atribut:
    • Instrumental Error (mm): ± 0.1
    • Minimum Display (mm): 0.1
    • Outer jaw (mm): 27
    • Inner jaw (mm): 11
    • Depth Bar: Yes
    • Measuring Range (mm) : 0.1-100
    • Overall Length (mm): 161
  16. Shinwa Rules Inpection Mirror
    Mulai

    Rp179.900

    Shinwa Rules Inpection Mirror
    Deskripsi:
    -Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.
    atribut:
    • Volume: 1 unit
  17. ENGINEER Inspection Mirror (Cermin Inspeksi)
    Mulai

    Rp269.900

    ENGINEER Inspection Mirror (Cermin Inspeksi)
    Deskripsi:
    For inspection of narrow and hard to see places such as inside and behind the machine, around the engine of a car, etc.
    atribut:
    • Overall Length (mm): 150-215
    • Magnification: 2 times
    • TRUSCO Number: 848-1898
  18. Niigata Seiki (SK) Inspection Mirror
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Niigata Seiki (SK) Inspection Mirror
    atribut:
    • Handle Length (mm): 150
  19. KRISBOW Cermin Inspeksi Kendaraan
    Mulai

    Rp1.799.900

    KRISBOW Cermin Inspeksi Kendaraan
    atribut:
    • Ø Mirror (cm): 30
    • Handle (cm): 130 (Adjustable)
Daftar Harga telescopic mirror Terbaru October 2026
monotaro with Inspection Mirror LED LightRp40.900
ULLMAN Round Telescoping Inspection MirrorRp229.900
SHINWA Inspection MirrorRp99.900
monotaro Inspection MirrorRp49.900
SHINWA Inspection Mirror with LED LightRp309.900
monotaro.id Inspection MirrorRp609.900
Shinwa Rules Inpection Mirror with LED LightRp349.900
ENGINEER Inspection Mirror (Cermin Inspeksi)Rp129.900
PROTO Inspection MirrorRp199.900
ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)Rp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)